GATES 933201120 WEDGEBELT 3V ENV 3V1120 SUPERHC

SuperHC 3V

See technical information

References

Gates:3V1120 SUPERHC
Rubix:104A4718
Manufacturer :933201120
EAN:5412571078060
brand logo

Technical specifications

Profile3v
Upper width9 mm
Pitch length2845 mm
See all Specifications

Product details : GATES 933201120 WEDGEBELT 3V ENV 3V1120 SUPERHC


Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.

Strengths

• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.

Technical specifications


Attributes
Profile3v
Upper width9 mm
Pitch length2845 mm
Interior length2807 mm
Outer length440.94 mm
Thickness8 mm
Sheathedno
Series9332
Shape of teethnotched
Materialcr
Min. Operation temperature-34.4 °C
Max. Operation temperature82.2 °C
Minimum Pulley Diameter97 mm
£ 19.29 excl. VAT
/ Each
£ 23.15 incl. VAT
  • Usually arrives within 14 working days