References
Superseded Ref:857684
Mecaline:SPA2430E - 889367
Rubix:243A4287
Manufacturer :889367
EAN:3660338419201

Documents
Product details : MECALINE SPA2430 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 2430 mm |
| Interior length | 2385 mm |
| Outer length | 2448 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 15.44 excl. VAT
/ Each
£ 18.53 incl. VAT
- Usually arrives within 14 working days
