Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ987 WRAPPED WEDGE BELT 2.0
MECALINE SPZ987 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPZ987E - 889676
rubix:
243A4555
manufacturer :
889676
ean:
3660338422294
Technical specifications
Profile
SPZ
Pitch length
987
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ987 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPZ
Pitch length
987
mm
Upper width
10
mm
Height
8
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.84
excl. VAT
/
Each
£
8.21
incl. VAT
In stock: Next day delivery
Select variants (139)
Add to cart
Check our products from related categories
MECALINE SPZ3000 SPZ Wrapped Wedge Belt
OPTIBELT OPTI REDPOWER BELT SPZ 17876002
GATES SUPER HC VBELT SPA1732 SUPERHC
GATES WEDGEBELTSPZMCOG SPZ900MN SUPERHC MN
GATES SUPER HC VBELT SPA1232 SUPERHC
MECALINE SPZ962 SPZ Wrapped Wedge Belt
GATES WEDGEBELT 5V ENV 5V600 SUPERHC
MECALINE SPA1757 SPA Wrapped Wedge Belt
MECALINE SPA2060 SPA Wrapped Wedge Belt
OPTIBELT OPTI REDPOWER BELT SPA 19326002
MECALINE SPZ1030 WRAPPED WEDGE BELT 2.0
GATES WEDGEBELT 3V ENV 3V400 SUPERHC
MECALINE SPZ1250 SPZ Wrapped Wedge Belt
GATES 9333-00757 SUPER HC SPA757
GATES SUPER HC VBELT SPB5300 SUPERHC