References
Mecaline:SPB4060E
Rubix:247A9032
EAN:3660338426292

Documents
Product details : MECALINE SPB4060 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 4060 mm |
| Interior length | 4000 mm |
| Outer length | 4082 mm |
| Thickness | 13 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 29.33 excl. VAT
/ Each
£ 35.20 incl. VAT
- Usually arrives within 14 working days
