References
Superseded Ref:883481
Mecaline:SPA3650E - 889398
Rubix:255A0679
Manufacturer :889398
EAN:3660338419515

Documents
Product details : MECALINE 889398 SPA3650 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 3650 mm |
| Interior length | 3605 mm |
| Outer length | 3668 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 4.51 excl. VAT
/ Each
£ 5.41 incl. VAT
- Usually arrives within 14 working days
