References
Gates:SPA2307MN SUPERHC MN
Rubix:103A0552
Manufacturer :941502307
EAN:5412571102529




Product details : GATES WEDGEBELTSPAMCOG SPA2307MN SUPERHC MN
Cogged beltless V-belt with a narrow profile. The cogging reduces internal heat development. The precision ground straight belt flanks guarantee an even wedge effect and reduce noise. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading.
Strengths
• Suitable for use of idlers.
• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.
• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 12.7 mm |
| Pitch length | 2307 mm |
| Interior length | 2262 mm |
| Outer length | 2325 mm |
| Thickness | 10 mm |
| Sheathed | yes |
| Series | super hc mn |
| Shape of teeth | moulded notch |
| Material | cr |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 60 °C |
| Minimum Pulley Diameter | 90 mm |
Show UNSPSC/ECL@SS
£ 23.80 excl. VAT
/ Each
£ 28.56 incl. VAT
- Usually arrives within 14 working days
