References
Mecaline:SPA4750E - 889403
Rubix:255A0683
Manufacturer :889403
EAN:3660338419560

Documents
Product details : MECALINE 889403 SPA4750 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 4750 mm |
| Interior length | 4705 mm |
| Outer length | 4768 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 5.96 excl. VAT
/ Each
£ 7.15 incl. VAT
- Usually arrives within 14 working days
