References
Superseded Ref:857594
Mecaline:SPA825E - 889410
Rubix:243A4324
Manufacturer :889410
EAN:3660338419638

Documents
Product details : MECALINE SPA825 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 825 mm |
| Interior length | 780 mm |
| Outer length | 843 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 5.24 excl. VAT
/ Each
£ 6.29 incl. VAT
- In stock: Next day delivery
