Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ1000 WRAPPED WEDGE BELT 2.0
MECALINE SPZ1000 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPZ1000E - 889539
rubix:
243A4432
manufacturer :
889539
ean:
3660338420924
Technical specifications
Profile
SPZ
Pitch length
1000
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1000 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPZ
Pitch length
1000
mm
Upper width
10
mm
Height
8
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.03
excl. VAT
/
Each
£
8.44
incl. VAT
In stock: Next day delivery
Select variants (139)
Add to cart
Check our products from related categories
OPTIBELT WEDGEBELTSPZENV SPZ 19877700
GATES SPA1582MN SUPERHC MN WEDGEBELTSPAMCOG SPA1582MC
GATES 9626-62800 SPB2800 DELTA NARROW
GATES WEDGEBELTSPAMCOG SPA2430MN SUPERHC MN
OPTIBELT OPTI REDPOWER BELT SPA 18326002
GATES SUPER HC VBELT SPA1507 SUPERHC
OPTIBELT 8V 1800 1607043
MECALINE SPZ1120 WRAPPED WEDGE BELT 2.0
MEGADYNE SPZ2262 SPZ2262 OLESTATIC BELT
GATES 9624-60912 SPZ912 DELTA NARROW
OPTIBELT OPTI REDPOWER BELT SPZ 26506002
MECALINE SPA2082 WRAPPED WEDGE BELT 2.0
GATES 3ROW SPB VEEBELT SPB6000/3 POWERBAND
OPTIBELT OPTI REDPOWER BELT SPA 24826002
GATES 9624-62240 SPZ2240 DELTA NARROW