References
Gates:SPC2360 SUPERHC
Rubix:102A6153
Manufacturer :933502360
EAN:5412571079715




Documents
Product details : GATES 933502360 SUPER HC V-BELT SPC2360
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Upper width | 22 mm |
| Pitch length | 2360 mm |
| Interior length | 2277 mm |
| Outer length | 2390 mm |
| Thickness | 18 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 56.15 excl. VAT
/ Each
£ 67.38 incl. VAT
- Usually arrives within 14 working days
