References
Gates:SPZ1950 DELTA NARROW
Rubix:270A0925
Manufacturer :962461950
EAN:5414465676802

Product details : GATES 962461950 V-BELT SPZ1950 DELTA NARROW
Delta Narrow™ V-belts have a narrow section profile, making them the perfect option for all industry standard drives commonly referred to as narrow or deep wedge.
Narrow V-belt GATES
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 9.7 mm |
| Pitch length | 1950 mm |
| Interior length | 1913 mm |
| Outer length | 1963 mm |
| Thickness | 8 mm |
| Sheathed | yes |
| Series | delta narrow |
| Shape of teeth | smooth (unnotched, smooth inside/back) |
| Material | sbr (rubber) with polyester (pes) tensile cords |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 70 °C |
| Minimum Pulley Diameter | 63 mm |
Show UNSPSC/ECL@SS
£ 5.98 excl. VAT
/ Each
£ 7.18 incl. VAT
- Usually arrives within 14 working days
