References
Superseded Ref:857718
Mecaline:SPB1250E - 889425
Rubix:243A4338
Manufacturer :889425
EAN:3660338419782

Documents
Product details : MECALINE SPB1250 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 1250 mm |
| Interior length | 1190 mm |
| Outer length | 1272 mm |
| Thickness | 13 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 9.03 excl. VAT
/ Each
£ 10.84 incl. VAT
- In stock: Next day delivery
