References
Mecaline:SPB3200E - 890075
Rubix:255A0709
Manufacturer :890075
EAN:3660338426285

Documents
Product details : MECALINE 890075 SPB3200 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 3200 mm |
| Interior length | 3140 mm |
| Outer length | 3222 mm |
| Thickness | 13 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 6.65 excl. VAT
/ Each
£ 7.98 incl. VAT
- Usually arrives within 14 working days
