Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPB1450 WRAPPED WEDGE BELT 2.0
MECALINE SPB1450 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPB1450E - 889431
rubix:
243A4342
manufacturer :
889431
ean:
3660338419843
Technical specifications
Profile
spb
Pitch length
1450
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB1450 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
spb
Pitch length
1450
mm
Upper width
16
mm
Height
13
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.81
excl. VAT
/
Each
£
20.17
incl. VAT
In stock: Next day delivery
Select variants (86)
Add to cart
Check our products from related categories
OPTIBELT OPTI REDPOWER BELT SPB 37506002
GATES SUPER HC VBELT SPA957 SUPERHC
MECALINE 857643 V-BELT SPA 1607 E
OPTIBELT 8V 4750 1799235
GATES 9625-61000 SPA1000 DELTA NARROW
OPTIBELT WEDGEBELTSPAENV SPA 26327700
GATES 9331-02137 SPZ2137 SUPERHC
GATES 9625-61120 SPA1120 DELTA NARROW
OPTIBELT OPTI REDPOWER BELT SPC 20006002
GATES 9627-62600 SPC2600 DELTA NARROW
GATES WEDGE BELT SPB MCOG SPB4000MN SUPERHC MN
GATES 9624-61060 SPZ1060 DELTA NARROW
OPTIBELT 8V 3150 RP 1548279
MECALINE SPA3750 WRAPPED WEDGE BELT 2.0
GATES 9625-61707 SPA1707 DELTA NARROW