Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA3750 WRAPPED WEDGE BELT 2.0
MECALINE SPA3750 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPA3750E - 889399
rubix:
243A4316
manufacturer :
889399
ean:
3660338419522
Technical specifications
Profile
SPA
Pitch length
3750
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA3750 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPA
Pitch length
3750
mm
Upper width
13
mm
Height
10
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.91
excl. VAT
/
Each
£
23.89
incl. VAT
In stock: Next day delivery
Select variants (141)
Add to cart
Check our products from related categories
OPTIBELT SPB 37507700 WEDGEBELT SPB ENV SPB3750E
GATES SUPER HC VBELT SPZ1787 SUPERHC
OPTIBELT SPC 7800 1551006
SKF ISO WEDGE BELT PHG SPZ1560
OPTIBELT 8V 4500 1702868
GATES 9625-61532 SPA1532 DELTA NARROW
GATES 9625-61157 SPA1157 DELTA NARROW
GATES 4ROW SPC VEEBELT SPC4000/4 POWERBAND
OPTIBELT SPB 3320 1725675
GATES 9625-62582 SPA2582 DELTA NARROW
GATES 9624-62187 SPZ2187 DELTA NARROW
OPTIBELT SPB 1950 1586629
GATES WEDGEBELTSPZMCOG SPZ1087MN SUPERHC MN
MECALINE SPA1450 WRAPPED WEDGE BELT 2.0
MECALINE SPZ2840 SPZ Wrapped Wedge Belt