Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE 857643 V-BELT SPA 1607 E
MECALINE 857643 V-BELT SPA 1607 E
SPA Wedge Belts
References
mecaline:
SPA1607
rubix:
222A7039
manufacturer :
857643
ean:
3660338128950
Technical specifications
Profile
SPA
Pitch length
1607
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 857643 V-BELT SPA 1607 E
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
1607
mm
Upper width
12.7
mm
Height
10
mm
Interior length
1612
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.47
excl. VAT
/
Each
£
6.56
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
MECALINE SPA2120 WRAPPED WEDGE BELT 2.0
MECALINE 889573 SPZ1360 WRAPPED WEDGE BELT 2.0
MECALINE SPB1600 SPB Wrapped Wedge Belt
GATES 9627-62360 SPC2360 DELTA NARROW
OPTIBELT OPTI REDPOWER BELT SPA 13576002
GATES WEDGEBELTSPAMCOG SPA2982MN SUPERHC MN
GATES 9625-61250 SPA1250 DELTA NARROW
OPTIBELT 5V 2000 RP 1793678
MECALINE SPA1950 WRAPPED WEDGE BELT 2.0
GATES WEDGEBELT 3V ENV 3V750 SUPERHC
GATES 9624-62240 SPZ2240 DELTA NARROW
GATES SUPER HC VBELT SPZ1487 SUPERHC
GATES SUPER HC VBELT SPC2240 SUPERHC
GATES WEDGEBELTSPAMCOG SPA2832MN SUPERHC MN
OPTIBELT OPTI REDPOWER BELT SPA 14076002