References
Superseded Ref:857727
Mecaline:SPB1650E - 889435
Rubix:243A4347
Manufacturer :889435
EAN:3660338419881

Documents
Product details : MECALINE SPB1650 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 1650 mm |
| Interior length | 1590 mm |
| Outer length | 1672 mm |
| Thickness | 13 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 15.45 excl. VAT
/ Each
£ 18.54 incl. VAT
- Usually arrives within 14 working days
