References
Gates:SPB2430 DELTA NARROW
Rubix:270A0498
Manufacturer :962662430
EAN:5414465318726

Product details : GATES 962662430 V-BELT SPB2430 DELTA NARROW
The perfect option for all industry standard drives. Commonly referred to as narrow or deep wedge. Flex-Weave® oil-resistant flip band offering good grip and protecting against abrasion • High strength polyester tensile cords provide resistance to bending forces, fatigue and shock load.
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16.3 mm |
| Pitch length | 2430 mm |
| Interior length | 2370 mm |
| Outer length | 2452 mm |
| Thickness | 13 mm |
| Sheathed | yes |
| Series | delta narrow |
| Shape of teeth | smooth |
| Material | sbr |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 14.29 excl. VAT
/ Each
£ 17.15 incl. VAT
- Usually arrives within 14 working days
