References
Superseded Ref:857731
Mecaline:SPB1850E - 889439
Rubix:243A4351
Manufacturer :889439
EAN:3660338419928

Documents
Product details : MECALINE SPB1850 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 1850 mm |
| Interior length | 1790 mm |
| Outer length | 1872 mm |
| Thickness | 13 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 13.36 excl. VAT
/ Each
£ 16.03 incl. VAT
- In stock: Next day delivery
