Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA800 WRAPPED WEDGE BELT 2.0
MECALINE SPA800 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPA800E - 889408
rubix:
243A4323
manufacturer :
889408
ean:
3660338419614
Technical specifications
Profile
SPA
Pitch length
800
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA800 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPA
Pitch length
800
mm
Upper width
13
mm
Height
10
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.88
excl. VAT
/
Each
£
9.46
incl. VAT
In stock: Next day delivery
Select variants (141)
Add to cart
Check our products from related categories
GATES WEDGEBELTSPAMCOG SPA1532MN SUPERHC MN
OPTIBELT OPTI REDPOWER BELT SPB 53006002
GATES SUPER HC VBELT SPC4250 SUPERHC
GATES 9624-61937 SPZ1937 DELTA NARROW
GATES SUPER HC VBELT SPA4250 SUPERHC
OPTIBELT OPTI REDPOWER BELT SPZ 15626002
GATES PREDATOR BELT SPCP6700
MECALINE SPA1450 WRAPPED WEDGE BELT 2.0
GATES 9625-61382 SPA1382 DELTA NARROW
GATES SUPER HC VBELT SPA2240 SUPERHC
MECALINE SPA2120 WRAPPED WEDGE BELT 2.0
GATES PREDATOR BELT SPCP3750
GATES 9331-02690 SUPER HC SPZ2690
GATES 9625-61307 SPA1307 DELTA NARROW
GATES 9624-61550 SPZ1550 DELTA NARROW