References
Gates:SPZ1562 SUPERHC
Rubix:132A4026
Manufacturer :933101562
EAN:5414465670077

Documents
Product details : GATES 933101562 SUPER HC V-BELT SPZ1562
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 1562 mm |
| Interior length | 1525 mm |
| Outer length | 1575 mm |
| Thickness | 8 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 12.17 excl. VAT
/ Each
£ 14.60 incl. VAT
- In stock: Next day delivery
