References
Superseded Ref:857741
Mecaline:SPB2280E - 889452
Rubix:243A4361
Manufacturer :889452
EAN:3660338420054

Documents
Product details : MECALINE SPB2280 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 2280 mm |
| Interior length | 2220 mm |
| Outer length | 2302 mm |
| Thickness | 13 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 16.47 excl. VAT
/ Each
£ 19.76 incl. VAT
- In stock: Next day delivery
