References
Superseded Ref:857642
Mecaline:SPA1582E - 889323
Rubix:243A4246
Manufacturer :889323
EAN:3660338418761

Documents
Product details : MECALINE SPA1582 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 1582 mm |
| Interior length | 1537 mm |
| Outer length | 1600 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 10.05 excl. VAT
/ Each
£ 12.06 incl. VAT
- In stock: Next day delivery
