References
Superseded Ref:857891
Mecaline:SPZ1812E - 889603
Rubix:243A4493
Manufacturer :889603
EAN:3660338421563

Documents
Product details : MECALINE SPZ1812 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 1812 mm |
| Interior length | 1775 mm |
| Outer length | 1825 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 7.41 excl. VAT
/ Each
£ 8.89 incl. VAT
- Usually arrives within 14 working days
