References
Superseded Ref:873531
Mecaline:SPB2410E - 889457
Rubix:243A4364
Manufacturer :889457
EAN:3660338420108

Documents
Product details : MECALINE SPB2410 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 2410 mm |
| Interior length | 2350 mm |
| Outer length | 2432 mm |
| Thickness | 13 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 17.41 excl. VAT
/ Each
£ 20.89 incl. VAT
- In stock: Next day delivery
