References
Gates:SPCP4000 PREDATOR
Rubix:104A6722
Manufacturer :919104000
EAN:5414465579998



Product details : GATES 919104000 PREDATOR V-BELT SPCP4000
Heavy-duty, wrapped V-belt with a narrow profile. The outer layer, which is not impregnated with rubber, allows momentary slip without damaging the belt. The aramid tensile cords are exceptionally strong and durable and almost do not stretch.
Strengths
• Constantly retensioning the belts is unnecessary.
• Less maintenance, lower downtime.
• Less maintenance, lower downtime.
Applications
• The single belts can be used for applications where the PowerBand® belts do not provide a solution.
Technical specifications
Attributes
| Profile | spcp |
|---|---|
| Upper width | 22 mm |
| Pitch length | 4000 mm |
| Interior length | 3917 mm |
| Outer length | 4030 mm |
| Thickness | 18 mm |
| Sheathed | yes |
| Series | predator |
| Shape of teeth | unnotched (smooth) |
| Material | cr |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 60 °C |
| Minimum Pulley Diameter | 250 mm |
Show UNSPSC/ECL@SS
£ 130.86 excl. VAT
/ Each
£ 157.03 incl. VAT
- Usually arrives within 14 working days
