References
Superseded Ref:883487
Mecaline:SPB2600E - 889463
Rubix:255A0704
Manufacturer :889463
EAN:3660338420160

Documents
Product details : MECALINE 889463 SPB2600 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 2600 mm |
| Interior length | 2540 mm |
| Outer length | 2622 mm |
| Thickness | 13 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 5.40 excl. VAT
/ Each
£ 6.48 incl. VAT
- Usually arrives within 14 working days
