References
Superseded Ref:857592
Mecaline:SPA782E - 889407
Rubix:243A4322
Manufacturer :889407
EAN:3660338419607

Documents
Product details : MECALINE SPA782 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 782 mm |
| Interior length | 737 mm |
| Outer length | 800 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 4.97 excl. VAT
/ Each
£ 5.96 incl. VAT
- In stock: Next day delivery
