GATES WEDGEBELTSPBMCOG SPB2530MN SUPERHC MN


SuperHC MN SPB

References
gates:SPB2530MN SUPERHC MN
rubix:103A2692
manufacturer :9416-02530
ean:5412571106312
brand logo
brand logo
Technical specifications
Profilespb
Pitch length2530 mm
See all Specifications

Product details : GATES WEDGEBELTSPBMCOG SPB2530MN SUPERHC MN


Cogged beltless V-belt with a narrow profile. The cogging reduces internal heat development. The precision ground straight belt flanks guarantee an even wedge effect and reduce noise. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading.

Strengths

• Suitable for use of idlers.
• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.

Technical specifications


Attributes
Profilespb
Pitch length2530 mm
Materialcr
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days