References
Mecaline:SPB2650E - 889464
Rubix:243A4369
Manufacturer :889464
EAN:3660338420177

Documents
Product details : MECALINE SPB2650 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 2650 mm |
| Interior length | 2590 mm |
| Outer length | 2672 mm |
| Thickness | 13 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 19.14 excl. VAT
/ Each
£ 22.97 incl. VAT
- In stock: Next day delivery
