References
Superseded Ref:883484
Mecaline:SPB1860E - 889440
Rubix:255A0694
Manufacturer :889440
EAN:3660338419935

Documents
Product details : MECALINE 889440 SPB1860 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 1860 mm |
| Interior length | 1800 mm |
| Outer length | 1882 mm |
| Thickness | 13 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 3.85 excl. VAT
/ Each
£ 4.62 incl. VAT
- Usually arrives within 14 working days
