Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPB2680 WRAPPED WEDGE BELT 2.0
MECALINE SPB2680 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPB2680E - 889465
rubix:
243A4370
manufacturer :
889465
ean:
3660338420184
Technical specifications
Profile
spb
Pitch length
2680
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB2680 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
spb
Pitch length
2680
mm
Upper width
16
mm
Height
13
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.14
excl. VAT
/
Each
£
26.57
incl. VAT
In stock: Next day delivery
Select variants (86)
Add to cart
Check our products from related categories
OPTIBELT SPZ 1950 1627260
GATES 9625-61082 SPA1082 DELTA NARROW
GATES 9331-00512 SUPER HC SPZ512
OPTIBELT OPTI REDPOWER BELT SPA 20326002
GATES 9624-60587 SPZ587 DELTA NARROW
OPTIBELT WEDGEBELTSPZENV SPZ 10777700
GATES WEDGEBELTSPBMCOG SPB1320MN SUPERHC MN
WEDGE BELTS SPZ1550e
GATES PREDATOR BELT SPCP2240
OPTIBELT OPTI REDPOWER BELT SPZ 12376002
OPTIBELT WEDGEBELTSPZENV SPZ 5877700
MECALINE 857699 V-BELT SPA 2832 E
GATES SUPER HC VBELT SPA1007 SUPERHC
GATES SUPER HC VBELT SPA1360 SUPERHC
OPTIBELT 3V 500 RP 1719800