Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE 857699 V-BELT SPA 2832 E
MECALINE 857699 V-BELT SPA 2832 E
SPA Wedge Belts
References
mecaline:
SPA2832
rubix:
222A7044
manufacturer :
857699
ean:
3660338129513
Technical specifications
Profile
SPA
Pitch length
2832
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 857699 V-BELT SPA 2832 E
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
2832
mm
Upper width
12.7
mm
Height
10
mm
Interior length
2837
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.42
excl. VAT
/
Each
£
6.50
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
MECALINE 890470 SPZ700 WRAPPED WEDGE BELT 2.0
GATES WEDGEBELTSPAMCOG SPA807MN SUPERHC MN
MECALINE SPZ2500 SPZ Wrapped Wedge Belt
OPTIBELT SPC 5300BPCP OPTI BLUEPOWER BELT SPC5300BLUEPOWER
GATES 9625-61757 SPA1757 DELTA NARROW
MECALINE SPZ887 SPZ Wrapped Wedge Belt
GATES WEDGEBELTSPZMCOG SPZ1140MN SUPERHC MN
MECALINE SPA2882 SPA Wrapped Wedge Belt
MECALINE SPA1650 WRAPPED WEDGE BELT 2.0
MECALINE SPA1082 WRAPPED WEDGE BELT 2.0
OPTIBELT SPB 1650 1688034
MECALINE SPZ1637 SPZ Wrapped Wedge Belt
MECALINE SPC2120 WRAPPED WEDGE BELT 2.0
GATES WEDGEBELTSPAMCOG SPA3350MN SUPERHC MN
MECALINE 890083 SPC4400 WRAPPED WEDGE BELT 2.0