References
Gates:SPCP2240 PREDATOR
Rubix:104A7130
Manufacturer :919102240
EAN:5414465579912

Documents
Product details : GATES 919102240 PREDATOR V-BELT SPCP2240
Heavy-duty, wrapped V-belt with a narrow profile. The outer layer, which is not impregnated with rubber, allows momentary slip without damaging the belt. The aramid tensile cords are exceptionally strong and durable and almost do not stretch.
Strengths
• Constantly retensioning the belts is unnecessary.
• Less maintenance, lower downtime.
• Less maintenance, lower downtime.
Applications
• The single belts can be used for applications where the PowerBand® belts do not provide a solution.
Technical specifications
Attributes
| Profile | spcp |
|---|---|
| Upper width | 22 mm |
| Pitch length | 2240 mm |
| Interior length | 2240 mm |
| Outer length | 2270 mm |
| Thickness | 18 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 76.61 excl. VAT
/ Each
£ 91.93 incl. VAT
- Usually arrives within 14 working days
