Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
SKF PHG SPB3150 WEDGE BELT
SKF PHG SPB3150 WEDGE BELT
SKF ISO Wedge Belt SPB Series
References
skf:
PHG SPB3150
rubix:
389A2642
ean:
7316572580592
Technical specifications
Profile
SPB
Pitch length
3150
mm
See all Specifications
Product details
Technical specifications
Product details : SKF PHG SPB3150 WEDGE BELT
Pre-tensioned polyester cords for optimal matching. Oil and heat resistant. Fully wrapped, chloroprene impregnated fabric for abrasion resistance.
Technical specifications
Attributes
Profile
SPB
Pitch length
3150
mm
Upper width
16.3
mm
Height
13
mm
Material
CR (polychloroprene)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.55
excl. VAT
/
Each
£
23.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GATES 9624-63350 SPZ3350 DELTA NARROW
GATES WEDGEBELTSPAMCOG SPA1757MN SUPERHC MN
MECALINE SPC2650 SPC Wrapped Wedge Belt
MECALINE SPZ1937 SPZ Wrapped Wedge Belt
GATES WEDGEBELTSPAMCOG SPA2607MN SUPERHC MN
OPTIBELT OPTI REDPOWER BELT SPC 33506002
OPTIBELT SPB 6000 1695072
MECALINE 857697 V-BELT SPA 2782 E
GATES WEDGEBELTSPZMCOG SPZ722MN SUPERHC MN
GATES SUPER HC VBELT SPZ2800 SUPERHC
GATES 9625-64500 SPA4500 DELTA NARROW
OPTIBELT 3V 750 RP 1623297
GATES SUPER HC VBELT SPA1782 SUPERHC
OPTIBELT OPTI REDPOWER BELT SPA 20826002
MECALINE SPZ1030 SPZ Wrapped Wedge Belt