References
Gates:SPBP4500 PREDATOR
Rubix:103A5292
Manufacturer :919004500
EAN:5414465579769

Documents
Product details : GATES 919004500 PREDATOR V-BELT SPBP4500/5VP1800
Heavy-duty, wrapped V-belt with a narrow profile. The outer layer, which is not impregnated with rubber, allows momentary slip without damaging the belt. The aramid tensile cords are exceptionally strong and durable and almost do not stretch.
Strengths
• Constantly retensioning the belts is unnecessary.
• Less maintenance, lower downtime.
• Less maintenance, lower downtime.
Applications
• The single belts can be used for applications where the PowerBand® belts do not provide a solution.
Technical specifications
Attributes
| Profile | spbp |
|---|---|
| Upper width | 16 mm |
| Pitch length | 4500 mm |
| Interior length | 4500 mm |
| Outer length | 4522 mm |
| Thickness | 13 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 95.50 excl. VAT
/ Each
£ 114.60 incl. VAT
- Usually arrives within 14 working days
