References
Superseded Ref:857768
Mecaline:SPB4120E - 889487
Rubix:243A4386
Manufacturer :889487
EAN:3660338420405

Documents
Product details : MECALINE SPB4120 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 4120 mm |
| Interior length | 4060 mm |
| Outer length | 4142 mm |
| Thickness | 13 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 75.22 excl. VAT
/ Each
£ 90.26 incl. VAT
- Usually arrives within 14 working days
