References
Gates:SPB2150/5V850 SUPERHC
Rubix:101A7623
Manufacturer :933902150
EAN:5414465665318



Documents
Product details : GATES 933902150 SUPER HC V-BELT SPB2150/5V850
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 2150 mm |
| Interior length | 2150 mm |
| Outer length | 2172 mm |
| Thickness | 13 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 32.16 excl. VAT
/ Each
£ 38.59 incl. VAT
- Usually arrives within 14 working days
