References
Superseded Ref:857844
Mecaline:SPZ1060E - 889546
Rubix:243A4439
Manufacturer :889546
EAN:3660338420993

Documents
Product details : MECALINE SPZ1060 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 1060 mm |
| Interior length | 1023 mm |
| Outer length | 1073 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 4.34 excl. VAT
/ Each
£ 5.21 incl. VAT
- In stock: Next day delivery
