References
Superseded Ref:873660
Mecaline:SPC5600E - 889529
Rubix:243A4423
Manufacturer :889529
EAN:3660338420825

Documents
Product details : MECALINE SPC5600 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Upper width | 22 mm |
| Pitch length | 5600 mm |
| Interior length | 5517 mm |
| Outer length | 5630 mm |
| Thickness | 18 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 64.82 excl. VAT
/ Each
£ 77.78 incl. VAT
- In stock: Next day delivery
