References
Superseded Ref:857858
Mecaline:SPZ1250E - 889563
Rubix:243A4455
Manufacturer :889563
EAN:3660338421167

Documents
Product details : MECALINE SPZ1250 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 1250 mm |
| Interior length | 1213 mm |
| Outer length | 1263 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 5.11 excl. VAT
/ Each
£ 6.13 incl. VAT
- In stock: Next day delivery
