Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA907 WRAPPED WEDGE BELT 2.0
MECALINE SPA907 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPA907E - 889417
rubix:
243A4331
manufacturer :
889417
ean:
3660338419706
Technical specifications
Profile
SPA
Pitch length
907
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA907 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPA
Pitch length
907
mm
Upper width
13
mm
Height
10
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.74
excl. VAT
/
Each
£
5.69
incl. VAT
In stock: Next day delivery
Select variants (141)
Add to cart
Check our products from related categories
OPTIBELT OPTI REDPOWER BELT SPB 28006002
OPTIBELT SPZ 1312 1569111
GATES PREDATOR BELT SPCP3750
GATES SUPER HC VBELT SPZ1012 SUPERHC
GATES SUPER HC VBELT SPB5000 SUPERHC
MECALINE SPA2032 WRAPPED WEDGE BELT 2.0
MECALINE SPZ2160 WRAPPED WEDGE BELT 2.0
MECALINE SPA2382 WRAPPED WEDGE BELT 2.0
OPTIBELT WEDGEBELTSPZENV SPZ 12027700
GATES SUPER HC VBELT SPC4250 SUPERHC
OPTIBELT 8V 2500 RP 1564410
GATES 9625-61050 SPA1050 DELTA NARROW
GATES 9624-61562 SPZ1562 DELTA NARROW
GATES PREDATOR BELT SPCP4250
OPTIBELT WEDGEBELT SPB ENV SPB3800E