References
Superseded Ref:884501
Mecaline:SPZ1300E - 889567
Rubix:246A5359
Manufacturer :889567
EAN:3660338421204

Documents
Product details : MECALINE SPZ1300 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 1300 mm |
| Interior length | 1263 mm |
| Outer length | 1313 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 5.32 excl. VAT
/ Each
£ 6.38 incl. VAT
- In stock: Next day delivery
