Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA982 WRAPPED WEDGE BELT 2.0
MECALINE SPA982 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPA982E - 889424
rubix:
243A4337
manufacturer :
889424
ean:
3660338419775
Technical specifications
Profile
SPA
Pitch length
982
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA982 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPA
Pitch length
982
mm
Upper width
13
mm
Height
10
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.58
excl. VAT
/
Each
£
10.30
incl. VAT
In stock: Next day delivery
Select variants (141)
Add to cart
Check our products from related categories
GATES 9627-67500 SPC7500 DELTA NARROW
MECALINE SPZ1612 WRAPPED WEDGE BELT 2.0
GATES WEDGEBELT 5V ENV 5V710 SUPERHC
MECALINE SPA1550 SPA Wrapped Wedge Belt
OPTIBELT OPTI REDPOWER BELT SPC 31506002
MECALINE SPA1482 SPA Wrapped Wedge Belt
OPTIBELT OPTI REDPOWER BELT SPA 14076002
GATES 9624-62037 SPZ2037 DELTA NARROW
MECALINE SPZ772 WRAPPED WEDGE BELT 2.0
GATES 2ROW SPC VEEBELT SPC3150/2 POWERBAND
MECALINE SPA2650 SPA Wrapped Wedge Belt
MECALINE SPZ875 SPZ Wrapped Wedge Belt
MECALINE SPZ1512 SPZ Wrapped Wedge Belt
OPTIBELT SPZ 875 1643930
OPTIBELT 5V 900 RP 1690664