Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA2832 WRAPPED WEDGE BELT 2.0
MECALINE SPA2832 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPA2832E - 889382
rubix:
243A4302
manufacturer :
889382
ean:
3660338419355
Technical specifications
Profile
SPA
Pitch length
2832
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA2832 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPA
Pitch length
2832
mm
Upper width
13
mm
Height
10
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.74
excl. VAT
/
Each
£
4.49
incl. VAT
In stock: Next day delivery
Select variants (141)
Add to cart
Check our products from related categories
OPTIBELT 5V 3000 1751212
MECALINE SPA2282 SPA Wrapped Wedge Belt
OPTIBELT SPZ 1087 1696064
GATES 4ROW SPB VEEBELT SPB6000/4 POWERBAND
MECALINE SPC10000 SPC Wrapped Wedge Belt
MECALINE SPB2120 WRAPPED WEDGE BELT 2.0
OPTIBELT SPC 53007700 WEDGEBELT SPC ENV SPC5300E
MECALINE SPA950 WRAPPED WEDGE BELT 2.0
GATES SPB2280/5V900 SUPERHC SUPER HC BELT SPB2280
MECALINE SPA1500 SPA Wrapped Wedge Belt
MECALINE SPZ1662 SPZ Wrapped Wedge Belt
MECALINE SPZ3350 SPZ Wrapped Wedge Belt
GATES 2ROW SPB VEEBELT SPB3150/2 POWERBAND
GATES 9336-31180 8V1180 SUPERHC
GATES 3ROW SPC VEEBELT SPC4000/3 POWERBAND