References
Superseded Ref:857863
Mecaline:SPZ1337E - 889570
Rubix:243A4461
Manufacturer :889570
EAN:3660338421235

Documents
Product details : MECALINE SPZ1337 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 1337 mm |
| Interior length | 1300 mm |
| Outer length | 1350 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 5.47 excl. VAT
/ Each
£ 6.56 incl. VAT
- In stock: Next day delivery
