References
Gates:SPCP6700 PREDATOR
Rubix:104A5385
Manufacturer :919106700
EAN:5414465580062

Documents
Product details : GATES 919106700 PREDATOR V-BELT SPCP6700
Heavy-duty, wrapped V-belt with a narrow profile. The outer layer, which is not impregnated with rubber, allows momentary slip without damaging the belt. The aramid tensile cords are exceptionally strong and durable and almost do not stretch.
Strengths
• Constantly retensioning the belts is unnecessary.
• Less maintenance, lower downtime.
• Less maintenance, lower downtime.
Applications
• The single belts can be used for applications where the PowerBand® belts do not provide a solution.
Technical specifications
Attributes
| Profile | spcp |
|---|---|
| Upper width | 22 mm |
| Pitch length | 6700 mm |
| Interior length | 6700 mm |
| Outer length | 6730 mm |
| Thickness | 18 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 230.56 excl. VAT
/ Each
£ 276.67 incl. VAT
- Usually arrives within 14 working days
