Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ1387 WRAPPED WEDGE BELT 2.0
MECALINE SPZ1387 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPZ1387E - 889575
rubix:
243A4465
manufacturer :
889575
ean:
3660338421280
Technical specifications
Profile
SPZ
Pitch length
1387
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1387 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPZ
Pitch length
1387
mm
Upper width
10
mm
Height
8
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.67
excl. VAT
/
Each
£
12.80
incl. VAT
In stock: Next day delivery
Select variants (139)
Add to cart
Check our products from related categories
OPTIBELT SPZ 812 1501090
MECALINE SPA757 WRAPPED WEDGE BELT 2.0
GATES WEDGEBELTSPAMCOG SPA1832MN SUPERHC MN
OPTIBELT 3V 1180 1641120
GATES SPZ1650MN SUPERHC MN SPZ1650MC WEDGE BELT SPZ SECTION
GATES SUPER HC VBELT SPB4500 SUPERHC
GATES 9625-62482 SPA2482 DELTA NARROW
GATES SUPER HC VBELT SPZ1087 SUPERHC
OPTIBELT WEDGEBELTSPZENV SPZ 15377700
GATES 9626-62360 SPB2360 DELTA NARROW
GATES WEDGEBELTSPZMCOG SPZ800MN SUPERHC MN
MECALINE SPZ1437 SPZ Wrapped Wedge Belt
GATES 9625-62800 SPA2800 DELTA NARROW
GATES 9624-61137 SPZ1137 DELTA NARROW
GATES BANDED WEDGE BELT SPB7100/4 POWERBAND