References
Superseded Ref:857865
Mecaline:SPZ1360E - 889573
Rubix:255A0734
Manufacturer :889573
EAN:3660338421266

Documents
Product details : MECALINE 889573 SPZ1360 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 1360 mm |
| Interior length | 1323 mm |
| Outer length | 1373 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 1.50 excl. VAT
/ Each
£ 1.80 incl. VAT
- Usually arrives within 14 working days
