References
Gates:SPA2607 SUPERHC
Rubix:101A7628
Manufacturer :933302607
EAN:5414465664656



Documents
Product details : GATES 933302607 SUPER HC V-BELT SPA2607
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 2607 mm |
| Interior length | 2607 mm |
| Outer length | 2625 mm |
| Thickness | 10 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 27.78 excl. VAT
/ Each
£ 33.34 incl. VAT
- In stock: Next day delivery
